October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Hooded Tychem(R) QC, Bound, Socks, L, PK12

  • Zoro #: G0086143
  • Mfr #: QC122BYLLG001200

$188.00 ($15.67/unit)

Details
  • Color Family: Yellows
  • Size: L
  • Closure Type: Storm Flap, Zipper
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC122BYLLG001200 Specifications

  • Zoro #: G0086143
  • Mfr #: QC122BYLLG001200
Color Family: Yellows Size: L
Closure Type: Storm Flap, Zipper Fits Waist Size: 50"
Disposable Clothing Size: L Material: Tychem(R) 2000
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Cuff Style: Elastic
Series: Tychem(R) 2000 Thickness: 10 mil
Fits Chest Size: 38-1/4" to 41-3/4" Item: Hooded Chemical Resistant Coveralls
Color: Yellow Features: Elastic Wrists and Attached Boots
Ankle Style: With Attached Socks Seam Style: Bound
Fabric Weight: 2.5 oz. Coverall Style: Hooded Coverall
Inseam: 28-1/2" Level of Protection: Liquid Tight
Cuff Styles: Elastic Disposable Clothing Primary Material: Tychem(R) 2000
Country of Origin (subject to change): Multiple

Description

In busy workplaces with lots of moving equipment and traffic, disposable suits and coveralls can provide workers with higher visibility. Here is some additional information about this Hooded Chemical Resistant Coveralls : SIZE: L, COLOR: Yellow, MATERIAL: Tychem(R) 2000

Reviews of Dupont #QC122BYLLG001200