Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hooded Chemical Resistant Coveralls , L , Yellow , Tychem(R) 2000 ,
  • Zoro #: G0086082
  • Mfr #: QC122SYLLG001200
$172.00 ($14.33/unit)
  • Promotion Restriction: Not eligible for promotion
  • Coverall Style: Hooded Coverall
  • Standards: ASTM D1777, D3776, D3786, D1117, D5034
See full product details
Out of Stock

Dupont #QC122SYLLG001200 Specifications

  • Zoro #: G0086082
  • Mfr #: QC122SYLLG001200
Promotion Restriction: Not eligible for promotion Coverall Style: Hooded Coverall
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Disposable Clothing Size: L
Color Family: Yellows Seam Style: Serged
Level of Protection: Liquid Tight Closure Type: Storm Flap, Zipper
Features: Elastic Wrists and Attached Boots Disposable Clothing Primary Material: Tychem(R) 2000
Cuff Styles: Elastic Fits Waist Size: 50"
Thickness: 10 mil Size: L
Fabric Weight: 2.5 oz. Item: Hooded Chemical Resistant Coveralls
Cuff Style: Elastic Material: Tychem(R) 2000
Ankle Style: With Attached Socks Color: Yellow
Inseam: 28-1/2" Fits Chest Size: 38-1/4" to 41-3/4"
Series: Tychem(R) 2000 Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style With Attached Socks, Cuff Style Elastic, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 28-1/2 In., Fits Chest Size 38-1/4 In. to 41-3/4 In., Fits Waist Size 50 In., Package Quantity 12

Reviews of Dupont #QC122SYLLG001200