Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hooded Chemical Resistant Coveralls , M , Yellow , Tychem(R) 2000 ,
  • Zoro #: G0086073
  • Mfr #: QC122SYLMD001200
$172.00 ($14.33/unit)
  • Promotion Restriction: Not eligible for promotion
  • Cuff Style: Elastic
  • Size: M
See full product details
Out of Stock

Dupont #QC122SYLMD001200 Specifications

  • Zoro #: G0086073
  • Mfr #: QC122SYLMD001200
Promotion Restriction: Not eligible for promotion Cuff Style: Elastic
Size: M Item: Hooded Chemical Resistant Coveralls
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Fits Waist Size: 47"
Disposable Clothing Primary Material: Tychem(R) 2000 Cuff Styles: Elastic
Features: Elastic Wrists and Attached Boots Series: Tychem(R) 2000
Thickness: 10 mil Coverall Style: Hooded Coverall
Fabric Weight: 2.5 oz. Closure Type: Storm Flap, Zipper
Material: Tychem(R) 2000 Color: Yellow
Disposable Clothing Size: M Fits Chest Size: 35-1/4" to 38-3/4"
Seam Style: Serged Level of Protection: Liquid Tight
Ankle Style: With Attached Socks Color Family: Yellows
Inseam: 27-1/2" Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style With Attached Socks, Cuff Style Elastic, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 27-1/2 In., Fits Chest Size 35-1/4 In. to 38-3/4 In., Fits Waist Size 47 In., Package Quantity 12

Reviews of Dupont #QC122SYLMD001200