Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hooded Chemical Resistant Coveralls , Xl , Yellow , Tychem(R) 2000 ,
  • Zoro #: G0086152
  • Mfr #: QC122BYLXL001200
$188.00 ($15.67/unit)
  • Promotion Restriction: Not eligible for promotion
  • Coverall Style: Hooded Coverall
  • Thickness: 10 mil
See full product details
Out of Stock

Dupont #QC122BYLXL001200 Specifications

  • Zoro #: G0086152
  • Mfr #: QC122BYLXL001200
Promotion Restriction: Not eligible for promotion Coverall Style: Hooded Coverall
Thickness: 10 mil Color Family: Yellows
Cuff Style: Elastic Material: Tychem(R) 2000
Color: Yellow Disposable Clothing Size: XL
Seam Style: Bound Inseam: 29"
Cuff Styles: Elastic Features: Elastic Wrists and Attached Boots
Disposable Clothing Primary Material: Tychem(R) 2000 Closure Type: Storm Flap, Zipper
Fits Chest Size: 41-1/4" to 44-3/4" Ankle Style: With Attached Socks
Series: Tychem(R) 2000 Standards: ASTM D1777, D3776, D3786, D1117, D5034
Fabric Weight: 2.5 oz. Level of Protection: Liquid Tight
Fits Waist Size: 53" Item: Hooded Chemical Resistant Coveralls
Size: XL Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style With Attached Socks, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 29 In., Fits Chest Size 41-1/4 In. to 44-3/4 In., Fits Waist Size 53 In., Package Quantity 12

Reviews of Dupont #QC122BYLXL001200