Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Chemical Resistant Coveralls , Xl , Yellow , Tychem(R) 2000 ,

  • Zoro #: G0086091
  • Mfr #: QC122SYLXL001200

$160.16 ($13.35/unit)

  • Promotion Restriction: Not eligible for promotion
  • Color: Yellow
  • Closure Type: Storm Flap, Zipper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #QC122SYLXL001200 Specifications

  • Zoro #: G0086091
  • Mfr #: QC122SYLXL001200
Promotion Restriction: Not eligible for promotion Color: Yellow
Closure Type: Storm Flap, Zipper Level of Protection: Liquid Tight
Size: XL Color Family: Yellows
Coverall Style: Hooded Coverall Disposable Clothing Size: XL
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Fabric Weight: 2.5 oz.
Disposable Clothing Primary Material: Tychem(R) 2000 Fits Chest Size: 41-1/4" to 44-3/4"
Ankle Style: With Attached Socks Fits Waist Size: 53"
Features: Elastic Wrists and Attached Boots Seam Style: Serged
Material: Tychem(R) 2000 Cuff Styles: Elastic
Item: Hooded Chemical Resistant Coveralls Inseam: 29"
Series: Tychem(R) 2000 Cuff Style: Elastic
Thickness: 10 mil Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

DuPont™ Tychem® 2000 coveralls provide at least 30 minutes of solid protection against numerous chemical threats. Features include lightweight, durable fabric with serged seams, attached hood with elastic face opening, elastic wrists, easy-to-use zipper with storm flap, and attached socks. // Hooded Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style With Attached Socks, Cuff Style Elastic, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 29 In., Fits Chest Size 41-1/4 In. to 44-3/4 In., Fits Waist Size 53 In., Package Quantity 12

Reviews of Dupont #QC122SYLXL001200