Skip to Main Content
customer-service Help
Dupont

Hooded Disposable Coverall , 5XL , Blue , SMS , zipper

Dupont Hooded Disposable Coverall ,  5XL ,  Blue ,  SMS ,  zipper PB122SBU5X002500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.34 ($3.85/unit)
  • Item: Hooded Disposable Coverall
  • Size: 5XL
  • Material: SMS
See full product details
This item ships free.
Total: $96.34

Dupont #PB122SBU5X002500 Specifications

  • Item: Hooded Disposable Coverall
  • Size: 5XL
  • Material: SMS
  • Package Quantity: 25
  • Fits Chest Size: 54 3/4 in to 58 1/4 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate
  • Series: ProShield(R) 10
  • Thickness: 12 mil
  • Color: Blue
  • Ankle Style: Elastic
  • Fabric Weight: 1.4 oz
  • Coverall Style: Hooded
  • Cuff Style: Elastic
  • Inseam: 29 1/4 in
  • Color Family: Blues
  • Disposable Clothing Primary Material: SMS
  • Seam Style: Serged
  • Disposable Clothing Size: 5XL
  • Fits Waist Size: 65 1/2 in
  • Cuff Styles: Elastic
  • Breathable Back Style: None
  • Garment Style: Coverall
  • Sterile/Non-Sterile: Non-Sterile
  • Includes Boot Covers: No
  • Maximum Height: 82 in
  • Liquid Tight: No
  • Includes Thumb Loops: No
  • Hood Style: Elastic
  • Protection Type: Liquid & Particulate
  • Hazard Type: Dry Particulate, Non-Gas Tight
  • Coverall Material: SMS
  • Includes Outer Boot Flaps: Yes
  • Anti-Static: No
  • High Visibility: No
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Packaging: Bulk
  • Material Weight: 1.3 oz/sq yd
  • Brand and Series: Dupont ProShield(R) 10
  • Coverall Construction: Hooded with Elastic Cuffs and Ankles
  • Maximum Chest Size: 58 1/4 in
  • EPA Level: D
  • Closure Features: Storm Flap
  • Attached Hood: Yes
  • Minimum Height: 79 in
  • Gas Tight: No
  • Minimum Chest Size: 44 3/4 in
  • Reduced Spray: No
  • Material Performance: Light Duty
  • Spray Tight: No
  • High-Visibility: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Coverall Style Hooded Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material SMS, Series ProShield(R) 10, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, Blue, Closure Type Zipper, Inseam 29 1/4 in, Fits Chest Size 54 3/4 in to 58 1/4 in, Fits Waist Size 65 1/2 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Dupont #PB122SBU5X002500