Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Disposable Coveralls , 2XL , White , Tyvek(R) 600 ,

  • Zoro #: G4848195
  • Mfr #: TY198TWH2X0025PI
$170.12 ($6.80/unit)
  • Promotion Restriction: Not eligible for promotion
  • Level of Protection: Dry Particulate, Reduced Spray
  • Material: Tyvek® 600
See full product details
Out of Stock

Dupont #TY198TWH2X0025PI Specifications

  • Zoro #: G4848195
  • Mfr #: TY198TWH2X0025PI
Promotion Restriction: Not eligible for promotion Level of Protection: Dry Particulate, Reduced Spray
Material: Tyvek® 600 Disposable Clothing Size: 2XL
Color Family: Whites Series: Tyvek(R) 600
Closure Type: Zipper/Storm Flap Coverall Style: Hooded Coverall
Disposable Clothing Primary Material: Tyvek(R) 600 Cuff Styles: Elastic
Item: Hooded Disposable Coveralls Ankle Style: Elastic
Inseam: 33-1/2" Thickness: 5.5 mil
Standards: EN 1073-2, EN 14126, EN 1149-5, ISO 16603 Cuff Style: Elastic
Color: White Seam Style: Taped
Fabric Weight: 1.75 oz. Fits Chest Size: 28-3/4"
Size: 2XL Package quantity: 25
Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

In busy workplaces with lots of moving equipment and traffic, disposable suits and coveralls can provide workers with higher visibility. Here are some important details for the Hooded Disposable Coveralls : SIZE: 2XL, COLOR: White, MATERIAL: Tyvek(R) 600

Restrictions and Compliance

***

Reviews of Dupont #TY198TWH2X0025PI