Skip to Main Content
customer-service Help
Dupont

Hooded Disposable Coveralls , 3XL , White , Tyvek(R) 400 , zipper

Dupont Hooded Disposable Coveralls ,  3XL ,  White ,  Tyvek(R) 400 ,  zipper TY122SWH3X0025VP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.50
  • Item: Hooded Disposable Coveralls
  • Size: 3XL
  • Material: Tyvek(R) 400
See full product details
Orders over $75 ship free.
Total: $12.50

Dupont #TY122SWH3X0025VP Specifications

  • Item: Hooded Disposable Coveralls
  • Size: 3XL
  • Material: Tyvek(R) 400
  • Fits Chest Size: 49-1/4 in to 52-3/4 in
  • Closure Type: Zipper
  • Level of Protection: Reduced Spray
  • Series: Tyvek(R) 400
  • Thickness: 5.9 mil
  • Color: White
  • Standards: AATCC 127, ASTM D257, ASTM D774, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, 16 CFR 1610
  • Color Family: Whites
  • Disposable Clothing Primary Material: Tyvek(R) 400
  • Coverall Style: Hooded Coverall
  • Fabric Weight: 1.2 oz
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Fits Waist Size: 59 1/2 in
  • Inseam: 33 in
  • Disposable Clothing Size: 3XL
  • Features: Individually Packaged for Vending
  • Cuff Styles: Elastic
  • Ankle Style: Elastic
  • Flame Resistance & Retardance Ratings: 16 CFR 1610
  • High Visibility: No
  • Closure Features: Storm Flap
  • Coverall Material: Tyvek(R) 400
  • Brand and Series: Dupont
  • High-Visibility: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tyvek(R) 400, Series Tyvek(R) 400, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards AATCC 127, ASTM D257, ASTM D774, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, 16 CFR 1610, Inseam 33 in, Fits Chest Size 49-1/4 in to 52-3/4 in, Fits Waist Size 59 1/2 in

Restrictions and Compliance

***

Reviews of Dupont #TY122SWH3X0025VP