customer-service Help
Dupont

Hooded Disposable Coveralls, L, 25 , White, High Density Spunbond Polyethylene, Zipper

Dupont Hooded Disposable Coveralls,  L,  25 ,  White,  High Density Spunbond Polyethylene,  Zipper TD127SWBLG0025CM
Tap to zoom
Hover or click to zoom
$224.63
pkg. of 25 ($8.99/ea)
  • Item: Hooded Disposable Coveralls
  • Material: High Density Spunbond Polyethylene
  • Package Quantity: 25
See full product details
This item ships free.

Total: $224.63

Dupont #TD127SWBLG0025CM Specifications

  • Item: Hooded Disposable Coveralls
  • Size: L
  • Material: High Density Spunbond Polyethylene
  • Package Quantity: 25
  • Fits Chest Size: 39 3/4 in to 43 1/4 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Tyvek(R) 400 D
  • Thickness: Front - 5.7 mil, Back - 12 mil
  • Color: White
  • Standards: Front - ASTM D1777, Back - ASTMD117
  • Cuff Style: Elastic
  • Cuff Styles: Elastic
  • Coverall Style: Hooded
  • Features: White Tyvek Front/Blue SMS Back, Attached Hood, Elastic Wrists/Ankles
  • Inseam: 29 in
  • Seam Style: Serged
  • Disposable Clothing Primary Material: Tyvek(R) 400 D
  • Fabric Weight: 1.2 oz 1.8 oz
  • Ankle Style: Elastic
  • Fits Waist Size: 50 in
  • Disposable Clothing Size: L
  • Color Family: White/Blue
  • Minimum Chest Size: 44 3/4 in
  • Includes Thumb Loops: No
  • Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Breathable Back Style: Full
  • Attached Hood: Yes
  • Packaging: Bulk
  • Hood Style: Respirator Fit
  • Minimum Height: 65 in
  • Garment Style: Coverall
  • Maximum Chest Size: 43 1/4 in
  • Material Performance: Light Duty
  • Coverall Construction: Hooded with Elastic Cuffs and Ankles
  • Brand and Series: Dupont Tyvek(R) 400 D
  • Spray Tight: No
  • Anti-Static: No
  • Coverall Material: Tyvek(R) 400
  • Sterile/Non-Sterile: Non-Sterile
  • Includes Outer Boot Flaps: No
  • Reduced Spray: Yes
  • EPA Level: C
  • Gas Tight: No
  • Protection Type: Liquid & Particulate
  • Hazard Protection Type: Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Maximum Height: 69 in
  • High Visibility: No
  • Liquid Tight: No
  • Includes Boot Covers: No
  • Material Weight: 1.2 oz/sq yd
  • High-Visibility: No
  • Accessory Type: Hooded Disposable Coveralls
  • Country of Origin (subject to change): Viet Nam

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tyvek(R) 400 D, Series Tyvek(R) 400 D, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards Front - ASTM D1777, Back - ASTMD117, Inseam 29 in, Fits Chest Size 39 3/4 in to 43 1/4 in, Fits Waist Size 50 in, Package Quantity 25

Restrictions and Compliance

  • ***

Reviews of Dupont #TD127SWBLG0025CM