Dupont
Hooded Disposable Coveralls, L, 25 , White, High Density Spunbond Polyethylene, Zipper
- Zoro #: G4848210
- Mfr #: TY198TWHLG0025PI
Tap to zoom
Hover or click to zoom
$464.92
pkg. of 25 ($18.60/ea)
- Item: Hooded Disposable Coveralls
- Size: L
- Material: High Density Spunbond Polyethylene
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $464.92
Dupont #TY198TWHLG0025PI Specifications
- Zoro #: G4848210
- Mfr #: TY198TWHLG0025PI
- Item: Hooded Disposable Coveralls
- Size: L
- Material: High Density Spunbond Polyethylene
- Package Quantity: 25
- Fits Chest Size: 39 in to 43 in
- Closure Type: Zipper
- Level of Protection: Dry Particulate, Reduced Spray
- Series: Tyvek(R) 600
- Thickness: 5.5 mil
- Color: White
- Standards: EN 1073-2, EN 14126, ISO 16603, EN 1149-5
- Cuff Style: Elastic
- Disposable Clothing Size: L
- Coverall Style: Hooded
- Cuff Styles: Elastic
- Seam Style: Taped
- Disposable Clothing Primary Material: Tyvek(R) 600
- Fabric Weight: 1.75 oz
- Color Family: Whites
- Ankle Style: Elastic
- Inseam: 33 in
- Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
- Breathable Back Style: None
- Protection Type: Chemical
- Includes Outer Boot Flaps: No
- Reduced Spray: Yes
- Coverall Material: Tyvek(R) 600
- Includes Thumb Loops: No
- Sterile/Non-Sterile: Non-Sterile
- High Visibility: No
- Minimum Chest Size: 44 3/4 in
- Gas Tight: No
- Material Weight: 41.5 oz/sq yd
- Minimum Height: 58 in
- Spray Tight: Yes
- Coverall Construction: Hooded with Elastic Cuffs and Ankles
- Hazard Protection Type: Hazardous Chemical Splash, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Attached Hood: Yes
- Packaging: Bulk
- EPA Level: C
- Closure Features: Storm Flap
- Anti-Static: No
- Hood Style: Respirator Fit
- Maximum Chest Size: 43 in
- Includes Boot Covers: No
- Liquid Tight: No
- Brand and Series: Dupont Tyvek(R) 600
- Garment Style: Coverall
- Maximum Height: 72 in
- Material Performance: Light Duty
- High-Visibility: No
- Accessory Type: Hooded Disposable Coveralls
- Country of Origin (subject to change): Multiple
Description
Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tyvek(R) 600, Series Tyvek(R) 600, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards EN 1073-2, EN 14126, ISO 16603, EN 1149-5, Inseam 33 in, Fits Chest Size 39 in to 43 in, Package Quantity 25
Restrictions and Compliance
- ***
Reviews of Dupont #TY198TWHLG0025PI
Explore more
- Dupont Collared Disposable Coverall, 5XL, 25 , Blue, SMS, Zipper PB125SBU5X002500
- Dupont Retyvek 400 D Td127Swb Coverall W/Respirator Fit Hood, 25/Case, Medium TD127SWBMD0025CM
- Dupont Retyvek 400 Ty210Swh Disposable Lab Coats, 30/Case, Xl TY210SWHXL003000
- Dupont Hooded Disposable Coverall, 3XL, 25 , White, SMS, Zipper PB122SWH3X002500
- Dupont Retyvek 400 Ty120Swh Disposable Coveralls W/Zipper Front, 25/Case, 6Xl CVZ11-XXXXXXL
- Dupont Collared Disposable Coverall, XL, 25 , Blue, SMS, Zipper PB125SBUXL002500
- Dupont Collared Disposable Coveralls, 5XL, 25 , White, Microporous Film Laminate, Zipper NG120SWH5X002500
- Dupont Retyvek 400 Ty122Swh Coveralls With Boots And Hood, 25/Case, Medium CVWHB11-M
- Magid Xxl Tyvek Coverall/Hood, Ew, Ank, CVCH11-XXL
- Magid Econowear Disposable Nylon Hairnet, 100/Dispenser, 21" 2020-BK
- Condor Collared Disposable Coveralls, M, 25 , White, Polypropylene, Zipper 26W759
- Dupont Disposable Suits & Coveralls