Dupont

Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper

Dupont Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper TY198TWHMD0025PI
Hover or click to zoom Tap to zoom
Key Features
  • Item: Hooded Disposable Coveralls
  • Material: High Density Spunbond Polyethylene
  • Package Quantity: 25
  • Fits Chest Size: 36 in to 39 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Tyvek(R) 600
  • Thickness: 5.5 mil
See full product details
$509.95
pkg. of 25 ($20.40/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Dupont #TY198TWHMD0025PI Specifications

  • Item: Hooded Disposable Coveralls
  • Size: M
  • Material: High Density Spunbond Polyethylene
  • Package Quantity: 25
  • Fits Chest Size: 36 in to 39 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Tyvek(R) 600
  • Thickness: 5.5 mil
  • Color: White
  • Standards: EN 1073-2, EN 14126, ISO 16603, EN 1149-5
  • Cuff Style: Elastic
  • Fabric Weight: 1.75 oz
  • Disposable Clothing Primary Material: Tyvek(R) 600
  • Cuff Styles: Elastic
  • Seam Style: Taped
  • Color Family: Whites
  • Inseam: 32 in
  • Disposable Clothing Size: M
  • Ankle Style: Elastic
  • Coverall Style: Hooded
  • Material Weight: 41.5 oz/sq yd
  • Closure Features: Storm Flap
  • Minimum Height: 56 in
  • Includes Boot Covers: No
  • Coverall Material: Tyvek(R) 600
  • Includes Thumb Loops: No
  • Attached Hood: Yes
  • High Visibility: No
  • Reduced Spray: Yes
  • Includes Outer Boot Flaps: No
  • Gas Tight: No
  • Protection Type: Chemical
  • Anti-Static: No
  • Breathable Back Style: None
  • Hazard Protection Type: Hazardous Chemical Splash, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
  • Coverall Construction: Hooded with Elastic Cuffs and Ankles
  • Minimum Chest Size: 44 3/4 in
  • Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Hood Style: Respirator Fit
  • Packaging: Bulk
  • Maximum Height: 69 in
  • EPA Level: C
  • Maximum Chest Size: 39 in
  • Liquid Tight: No
  • Sterile/Non-Sterile: Non-Sterile
  • Material Performance: Light Duty
  • Spray Tight: Yes
  • Garment Style: Coverall
  • Brand and Series: Dupont Tyvek(R) 600
  • High-Visibility: No
  • Accessory Type: Hooded Disposable Coveralls
  • Country of Origin (subject to change): Multiple

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tyvek(R) 600, Series Tyvek(R) 600, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards EN 1073-2, EN 14126, ISO 16603, EN 1149-5, Inseam 32 in, Fits Chest Size 36 in to 39 in, Package Quantity 25

Restrictions and Compliance

  • ***

Reviews of Dupont #TY198TWHMD0025PI

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.