Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hooded Disposable Coveralls , Xl , White , Tyvek(R) 600 ,

  • Zoro #: G4848201
  • Mfr #: TY198TWHXL0025PI
$219.99 ($8.80/unit)
  • Promotion Restriction: Not eligible for promotion
  • Series: Tyvek(R) 600
  • Coverall Style: Hooded Coverall
See full product details
Out of Stock

Dupont #TY198TWHXL0025PI Specifications

  • Zoro #: G4848201
  • Mfr #: TY198TWHXL0025PI
Promotion Restriction: Not eligible for promotion Series: Tyvek(R) 600
Coverall Style: Hooded Coverall Fits Chest Size: 43 in to 46 in
Disposable Clothing Size: XL Standards: EN 1073-2, EN 14126, ISO 16603, EN 1149-5
Seam Style: Taped Cuff Styles: Elastic
Color Family: Whites Color: White
Cuff Style: Elastic Item: Hooded Disposable Coveralls
Disposable Clothing Primary Material: Tyvek(R) 600 Closure Type: Zipper
Material: High Density Spunbond Polyethylene Fabric Weight: 1.75 oz
Size: XL Inseam: 33 1/4 in
Thickness: 5.5 mil Ankle Style: Elastic
Level of Protection: Dry Particulate, Reduced Spray Package quantity: 25
High Visibility: No Packaging: Bulk
Sterile/Non-Sterile: Non-Sterile Material Weight: 41.5 oz/sq yd
Minimum Chest Size: 44 3/4 in Reduced Spray: Yes
Hazard Protection Type: Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash Liquid Tight: No
Includes Boot Covers: No Hood Style: Respirator Fit
Spray Tight: Yes Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Anti-Static: No Material Performance: Medium Duty
Garment Style: Coverall Attached Hood: Yes
Protection Type: Chemical Minimum Height: 71 in
Coverall Material: Tyvek(R) 600 Breathable Back Style: None
Includes Outer Boot Flaps: No Maximum Chest Size: 46 in
Includes Thumb Loops: No Coverall Construction: Hooded Coveralls with Elastic Cuffs and Ankles
Closure Features: Storm Flap Maximum Height: 74 in
Gas Tight: No EPA Level: C
Brand and Series: Dupont Tyvek(R) 600 Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tyvek(R) 600, Series Tyvek(R) 600, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Taped, White, Closure Type Zipper, Standards EN 1073-2, EN 14126, ISO 16603, EN 1149-5, Inseam 33 1/4 in, Fits Chest Size 43 in to 46 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Dupont #TY198TWHXL0025PI