Hooded IsoClean(R), Elastic, XL, PK25

DUPONT| Zoro #: G0048702| Mfr #: IC180SWHXL002500

$158.10 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0048702 Mfr #: IC180SWHXL002500
Standards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127Seam Style: Serged
Item: Hooded Disposable CoverallsColor: White
Material: Tyvek(R) IsoClean(R)Fabric Weight: 1.2 oz.
Size: XLFits Chest Size: 40" to 43"
Inseam: 29-1/2"Closure Type: Zipper
Cuff Style: ElasticColor Family: Whites
Ankle Style: ElasticCountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size XL, Tyvek(R) IsoClean(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 40 In. to 43 In., Inseam 29-1/2 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Features Attached Hood, Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.