Hooded NexGen(R), White, Boots, 2XL, PK25

DUPONT| Zoro #: G0085626| Mfr #: NG122SWH2X002500

$121.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085626 Mfr #: NG122SWH2X002500
Color: WHITEMaterial: ProShield(R) 60
Seam Style: SergedSize: 2XL
Item: Hooded Disposable CoverallsAnkle Style: With Attached Boots
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 44-1/4" to 47-3/4"Inseam: 28-1/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257, D257Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 2XL, ProShield(r) NexGen(r), White, Ankle Style with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 44-1/4 to 47-3/4 In., Inseam 28-1/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.