Hooded NexGen(R), White, Boots, 3XL, PK25

DUPONT| Zoro #: G0085635| Mfr #: NG122SWH3X002500

$134.98 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085635 Mfr #: NG122SWH3X002500
Color: WhiteMaterial: ProShield(R) 60
Item: Hooded Disposable CoverallsAnkle Style: with Attached Boots
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 47-3/4" to 51-1/4"Inseam: 28-3/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257, D257Seam Style: Serged
Size: 3XLCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 3XL, ProShield(R) 60, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 47-3/4 In. to 51-1/4 In., Inseam 28-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face and Wrists, Attached Skid-Resistant Boot Covers, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.