Hooded NexGen(R), White, Boots, 4XL, PK25

DUPONT| Zoro #: G0085644| Mfr #: NG122SWH4X002500

$135.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085644 Mfr #: NG122SWH4X002500
Color: whiteMaterial: ProShield(R) 60
Size: 4XLItem: Hooded Disposable Coveralls
Ankle Style: With Attached BootsCuff Style: Elastic
Color Family: WhitesFits Chest Size: 51-1/4" to 54-3/4"
Inseam: 28-3/4"Fabric Weight: 1.8 oz.
Closure Type: ZipperStandards: ASTM D751, D1117, D5034, D257, D257
Seam Style: SergedCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 4XL, ProShield(R) 60, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 51-1/4 In. to 54-3/4 In., Inseam 28-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face and Wrists, Attached Skid-Resistant Boot Covers, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.