Hooded NexGen(R), White, Boots, L, PK25

DUPONT| Zoro #: G0085601| Mfr #: NG122SWHLG002500

$110.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085601 Mfr #: NG122SWHLG002500
Color: WhiteMaterial: ProShield(R) 60
Size: LItem: Hooded Disposable Coveralls
Ankle Style: with Attached BootsCuff Style: Elastic
Color Family: WhitesFits Chest Size: 37-1/4" to 40-3/4"
Inseam: 27"Fabric Weight: 1.8 oz.
Closure Type: ZipperStandards: ASTM D751, D1117, D5034, D257, D257
Seam Style: SergedCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size L, ProShield(R) 60, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 37-1/4 In. to 40-3/4 In., Inseam 27 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face and Wrists, Attached Skid-Resistant Boot Covers, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.