Hooded NexGen(R), White, Elastic, 2XL, PK25

DUPONT| Zoro #: G0085556| Mfr #: NG127SWH2X0025NP

$119.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085556 Mfr #: NG127SWH2X0025NP
Color: WhiteMaterial: ProShield(R) 60
Inseam: 28-1/4"Fabric Weight: 1.8 oz.
Closure Type: Zipper/Storm FlapStandards: ASTM D751, D1117, D5034, D257, D257
Seam Style: SergedSize: 2XL
Fits Waist Size: 54-1/2"Item: Hooded Disposable Coveralls
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesFits Chest Size: 44-1/4" to 47-3/4"
Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 2XL, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 54-1/2 In., Inseam 28-1/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face, Wrists, and Ankles, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.