JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hooded NexGen(R), White, Elastic, 3XL, PK25

DUPONT| Zoro #: G0085565| Mfr #: NG127SWH3X0025NP

$109.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085565 Mfr #: NG127SWH3X0025NP
Color: WHITEMaterial: ProShield(R) 60
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 47-3/4" to 51-1/4"Inseam: 28-3/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D751, D1117, D5034, D257, D257Seam Style: Serged
Size: 3XLFits Waist Size: 58"
Item: Hooded Disposable CoverallsAnkle Style: Elastic
Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 3XL, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 47-3/4 In. to 51-1/4 In., Fits Waist Size 58 In., Inseam 28-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face, Wrists, and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.