Hooded NexGen(R), White, Elastic, 4XL, PK25

DUPONT| Zoro #: G0085574| Mfr #: NG127SWH4X0025NP

$122.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085574 Mfr #: NG127SWH4X0025NP
Color: WHITEMaterial: ProShield(R) 60
Seam Style: SergedSize: 4XL
Fits Waist Size: 61-1/4"Item: Hooded Disposable Coveralls
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesFits Chest Size: 51-1/4" to 54-3/4"
Inseam: 28-3/4"Fabric Weight: 1.8 oz.
Closure Type: Zipper/Storm FlapStandards: ASTM D751, D1117, D5034, D257, D257
Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 4XL, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 51-1/4 In. to 54-3/4 In., Fits Waist Size 61-1/4 In., Inseam 28-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face, Wrists, and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.