Hooded NexGen(R), White, Elastic, L, PK25

DUPONT| Zoro #: G0085531| Mfr #: NG127SWHLG0025NP

$129.44 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085531 Mfr #: NG127SWHLG0025NP
Color: WhiteMaterial: ProShield(R) 60
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 37-1/4" to 40-3/4"Inseam: 27"
Fabric Weight: 1.8 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D751, D1117, D5034, D257, D257Seam Style: Serged
Size: LFits Waist Size: 47-1/2"
Item: Hooded Disposable CoverallsAnkle Style: Elastic
Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size L, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 37-1/4 In. to 40-3/4 In., Fits Waist Size 47-1/2 In., Inseam 27 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face, Wrists, and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.