Hooded NexGen(R), White, Elastic, M, PK25

DUPONT| Zoro #: G0085522| Mfr #: NG127SWHMD0025NP

$107.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085522 Mfr #: NG127SWHMD0025NP
Color: WhiteMaterial: ProShield(R) 60
Size: MFits Waist Size: 44"
Item: Hooded Disposable CoverallsAnkle Style: Elastic
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 33-3/4" to 37-1/4"Inseam: 26"
Fabric Weight: 1.8 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D751, D1117, D5034, D257, D257Seam Style: Serged
Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size M, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 33-3/4 In. to 37-1/4 In., Fits Waist Size 44 In., Inseam 26 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, D257, Features Elastic Face, Wrists, and Ankles, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.