Hooded ThermoPro, Gray, Socks, 3XL, PK2

DUPONT| Zoro #: G0084786| Mfr #: TP199TGY3X000200

$769.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084786 Mfr #: TP199TGY3X000200
Fabric Weight: 8.2 oz.Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Seam Style: SealedCuff Style: Elastic
Item: Hooded Chemical Resistant CoverallsMaterial: Tychem(R) 6000 FR
Closure Type: Zipper/Storm Flap/Hook and LoopSize: 3XL
Color: GrayFabric Weight: 8.2 oz.
Fits Chest Size: 50-1/4" to 53-3/4"Inseam: 31"
Ankle Style: with Attached Socks/Boot FlapsColor Family: Grays
Country of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size 3XL, Tychem(r) ThermoPro, Gray, Ankle Style with Attached Socks/Boot Flaps, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 50-1/4 to 53-3/4 In., Inseam 31 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.