- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Workwear and Protective Clothing
- /
- Workwear
- /
- Coveralls & Overalls
- /
- M, Gray, Zipper
Shop Alternate Products
This Product is Discontinued
Dupont
M, Gray, Zipper (Discontinued)
Mfr # TP199TGYMD000200
Zoro # G0084743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Gray
- Material Tychem(R) 6000 FR
- Fabric Weight 8.2 oz
- Inseam 28 in
Customers Also Purchased
- Brand Dupont
-
MFR #
TP199TGYMD000200
-
Zoro #
G0084743
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | M |
Fits Chest Size | 34 3/4 in to 38 1/4 in |
Disposable Clothing Size | M |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 38 1/4 in |
Maximum Height | 67 in |
Minimum Height | 63 in |
Named Size | M |
Details
Item | Hooded Chemical Resistant Coveralls |
Color | Gray |
Material | Tychem(R) 6000 FR |
Fabric Weight | 8.2 oz |
Inseam | 28 in |
Closure Type | Hook-and-Loop |
Series | Tychem 6000 FR |
Features | Elastic Wrists and Attached Socks |
Level of Protection | Liquid Tight |
Ankle Style | Attached Socks |
Thickness | 34 mil |
Disposable Clothing Primary Material | Tychem(R) 6000 FR |
Coverall Style | Hooded Coverall |
Standards | ASTM D1117, ASTM D3776, ASTM D5733, ASTM D751 |
Cuff Style | Elastic |
Seam Style | Taped |
ATPV Rating | 15 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Sterile/Non-Sterile | Non-Sterile |
Material Performance | Light Duty |
Packaging | Bulk |
Includes Thumb Loops | No |
Attached Hood | Yes |
Anti-Static | No |
Liquid Tight | Yes |
Reduced Spray | Yes |
Hazard Type | Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray |
Material Weight | 8.2 oz/sq yd |
Hazard Protection Type | Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders, Secondary Flame Resistance |
Gas Tight | No |
Spray Tight | Yes |
Protection Type | Chemical |
Includes Outer Boot Flaps | Yes |
Breathable Back Style | Not Applicable |
Includes Boot Covers | No |
Closure Features | Double Storm Flap |
Garment Style | Coverall |
Coverall Construction | Hooded with Elastic Cuffs and Attached Socks |
Hood Style | Respirator Fit |
Brand and Series | Dupont Tychem(R) 6000 FR |
High-Visibility | No |
Accessory Type | Hooded Chemical Resistant Coveralls |
EPA Protection Level | B |
Sterilization Status | Non-Sterile |
Pathogen and Chemical Ratings | Meets ASTM F1670, Meets ASTM F1671 |
Includes Slip Resistant Sole | Not Applicable |
Flame Resistance and Retardance Ratings | 16 CFR 1610; NFPA 1992; NFPA 2112; NFPA 70E |
Wrist Closure | Elastic |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Elastic Wrists and Attached Socks