20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hooded ThermoPro, Gray, Socks, XL, PK2

DUPONT| Zoro #: G0084761| Mfr #: TP199TGYXL000200

$1,004.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084761 Mfr #: TP199TGYXL000200
Fabric Weight: 8.2 oz.Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Seam Style: SealedCuff Style: Elastic
Item: Hooded Chemical Resistant CoverallsMaterial: Tychem(R) 6000 FR
Closure Type: Zipper/Storm Flap/Hook and LoopSize: XL
Color: GrayFabric Weight: 8.2 oz.
Fits Chest Size: 42-3/4" to 46-1/4"Inseam: 29-1/2"
Ankle Style: With Attached Socks/Boot FlapsColor Family: Grays
Country of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size XL, Tychem(r) ThermoPro, Gray, Ankle Style with Attached Socks/Boot Flaps, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 42-3/4 to 46-1/4 In., Inseam 29-1/2 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.