Hooded ThermoPro, Open, L, PK2

DUPONT| Zoro #: G0084594| Mfr #: TP198TGYLG000200

$858.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084594 Mfr #: TP198TGYLG000200
Color Family: GraysStandards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Cuff Style: ElasticMaterial: Tychem(R) 6000 FR
Seam Style: SealedClosure Type: Zipper/Storm Flap/Hook and Loop
Color: GrayItem: Hooded Chemical Resistant Coveralls
Ankle Style: OpenFabric Weight: 8.2 oz.
Inseam: 27-1/2"Size: L
Fits Chest Size: 38-3/4" to 42-1/4"Country of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size L, Tychem(R) 6000 FR, Gray, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 38-3/4 In. to 42-1/4 In., Inseam 27-1/2 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Features Elastic Wrists and Open Ankles, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.