LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hooded ThermoPro, Open, M, PK2

DUPONT| Zoro #: G0084585| Mfr #: TP198TGYMD000200

$857.14 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084585 Mfr #: TP198TGYMD000200
Cuff Style: ElasticStandards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Closure Type: Zipper/Storm Flap/Hook and LoopFabric Weight: 8.2 oz.
Item: Hooded Chemical Resistant CoverallsMaterial: Tychem(R) 6000 FR
Seam Style: SealedSize: M
Color: GrayFabric Weight: 8.2 oz.
Fits Chest Size: 34-3/4" to 38-1/4"Inseam: 26-1/2"
Ankle Style: OpenColor Family: Grays
Country of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size M, Tychem(r) ThermoPro, Gray, Ankle Style Open, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 34-3/4 to 38-1/4 In., Inseam 26-1/2 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.