Hooded ThermoPro, Orange, Socks, 2XL, PK2

DUPONT| Zoro #: G0084822| Mfr #: TP199TOR2X000200

$850.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084822 Mfr #: TP199TOR2X000200
Fabric Weight: 8.2 oz.Closure Type: Zipper/Storm Flap/Hook and Loop
Cuff Style: ElasticStandards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Material: Tychem(R) 6000 FRItem: Hooded Chemical Resistant Coveralls
Seam Style: SealedSize: 2XL
Color: OrangeFabric Weight: 8.2 oz.
Fits Chest Size: 46-3/4" to 50-1/4"Fits Waist Size: 58-1/2"
Inseam: 30"Ankle Style: With Attached Socks/Boot Flaps
Color Family: OrangesCountry of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size 2XL, Tychem(R) 6000 FR, Orange, Ankle Style With Attached Socks/Boot Flaps, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 46-3/4 In. to 50-1/4 In., Fits Waist Size 58-1/2 In., Inseam 30 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Features Elastic Wrists and Attached Socks, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.