Hooded ThermoPro, Orange, Socks, 3XL, PK2

DUPONT| Zoro #: G0084831| Mfr #: TP199TOR3X000200

$1,292.22 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084831 Mfr #: TP199TOR3X000200
Color Family: OrangesFabric Weight: 8.2 oz.
Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751Seam Style: Sealed
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Ankle Style: with Attached Socks/Boot FlapsColor: Orange
Material: Tychem(R) 6000 FRClosure Type: Zipper/Storm Flap/Hook and Loop
Fits Waist Size: 62"Fits Chest Size: 50-1/4" to 53-3/4"
Inseam: 31"Size: 3XL
Country of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size 3XL, Tychem(R) 6000 FR, Orange, Ankle Style With Attached Socks/Boot Flaps, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 50-1/4 In. to 53-3/4 In., Fits Waist Size 62 In., Inseam 31 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Features Elastic Wrists and Attached Socks, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.