Hooded ThermoPro, Orange, Socks, L, PK2

DUPONT| Zoro #: G0084804| Mfr #: TP199TORLG000200

$685.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084804 Mfr #: TP199TORLG000200
Color Family: OrangesFabric Weight: 8.2 oz.
Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751Seam Style: Sealed
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Ankle Style: with Attached Socks/Boot FlapsColor: Orange
Material: Tychem(R) 6000 FRClosure Type: Zipper/Storm Flap/Hook and Loop
Fits Waist Size: 50-1/2"Fits Chest Size: 38-3/4" to 42-1/4"
Inseam: 29"Size: L
Country of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size L, Tychem(r) ThermoPro, Orange, Ankle Style with Attached Socks/Boot Flaps, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 38-3/4 to 42-1/4 In., Fits Waist Size 50-1/2 In., Inseam 29 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.