Hooded ThermoPro, Orange, Socks, M, PK2

DUPONT| Zoro #: G0084795| Mfr #: TP199TORMD000200

$945.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084795 Mfr #: TP199TORMD000200
Fabric Weight: 8.2 oz.Standards: NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751
Seam Style: SealedCuff Style: Elastic
Item: Hooded Chemical Resistant CoverallsMaterial: Tychem(R) 6000 FR
Closure Type: Zipper/Storm Flap/Hook and LoopSize: M
Color: OrangeFabric Weight: 8.2 oz.
Fits Chest Size: 34-3/4" to 38-1/4"Fits Waist Size: 46-1/2"
Inseam: 28"Color Family: Oranges
Ankle Style: with Attached Socks/Boot FlapsCountry of Origin (subject to change): United States

Product Description

Hooded Chemical Resistant Coveralls, Size M, Tychem(R) 6000 FR, Orange, Ankle Style With Attached Socks/Boot Flaps, Elastic Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 34-3/4 In. to 38-1/4 In., Fits Waist Size 46-1/2 In., Inseam 28 In., Fabric Weight 8.2 oz., Standards NFPA 1992, NFPA 2112, NFPA 70E, HRC 2, ASTM D1117, D3776, D751, D5733, D751, Features Elastic Wrists and Attached Socks, Package Quantity 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.