Hooded Tychem(R) BR, Elastic, 2XL, PK2

DUPONT| Zoro #: G0086536| Mfr #: BR127TYL2X000200

$130.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086536 Mfr #: BR127TYL2X000200
Color Family: YellowsFabric Weight: 7.4 oz.
Seam Style: SealedCuff Style: Elastic
Item: Hooded Chemical Resistant CoverallsAnkle Style: Elastic
Color: yellowMaterial: Tychem(R) 9000
Closure Type: Zipper/Storm FlapSize: 2XL
Inseam: 30-7/8"Standards: ASTM D1117, D751, D5597, D751, D5034
Fits Chest Size: 44-3/4" to 48-1/4"Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 2XL, Tychem(R) 9000, Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 44-3/4 In. to 48-1/4 In., Inseam 30-7/8 In., Fabric Weight 7.4 oz., Standards ASTM D1117, D751, D5597, D751, D5034, Features Elastic Wrists and Ankles, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.