JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hooded Tychem(R) BR, Elastic, 3XL, PK2

DUPONT| Zoro #: G0086545| Mfr #: BR127TYL3X000200

$172.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086545 Mfr #: BR127TYL3X000200
Closure Type: Zipper/Storm FlapColor: yellow
Seam Style: SealedMaterial: Tychem(R) 9000
Item: Hooded Chemical Resistant CoverallsCuff Style: Elastic
Ankle Style: ElasticFabric Weight: 7.4 oz.
Color Family: YellowsSize: 3XL
Fits Chest Size: 48-3/4" to 52-1/4"Inseam: 31-7/8"
Standards: ASTM D1117, D751, D5597, D751, D5034Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 3XL, Tychem(R) 9000, Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Sealed Seam Style, Fits Chest Size 48-3/4 In. to 52-1/4 In., Inseam 31-7/8 In., Fabric Weight 7.4 oz., Standards ASTM D1117, D751, D5597, D751, D5034, Features Elastic Wrists and Ankles, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.