Hooded Tychem(R) CPF 3, Gloves, 2XL, PK6

DUPONT| Zoro #: G0086511| Mfr #: C3185TTN2X000600

$1,318.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086511 Mfr #: C3185TTN2X000600
Color Family: BrownsFabric Weight: 4.4 oz.
Seam Style: SealedColor: Tan
Material: Tychem(R) 5000Item: Hooded Chemical Resistant Coveralls
Closure Type: Zipper/Storm Flap/Hook and LoopSize: 2XL
Fabric Weight: 4.4 oz.Fits Chest Size: 46-3/4" to 50-1/4"
Inseam: 30"Ankle Style: with Attached Socks/Boot Flaps
Cuff Style: With Attached GlovesStandards: ASTM D1117, D5597, D5034
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 2XL, Tychem(R) 5000, Tan, Ankle Style With Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 46-3/4 In. to 50-1/4 In., Inseam 30 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D5597, D5034, Features Elastic Face, Attached Gloves and Boots, Attached Respirator Fit Hood, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.