Hooded Tychem(R) CPF 3, Gloves, 3XL, PK6

DUPONT| Zoro #: G0086527| Mfr #: C3185TTN3X000600

$1,709.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086527 Mfr #: C3185TTN3X000600
Color Family: BrownsFabric Weight: 4.4 oz.
Seam Style: SealedColor: Tan
Material: Tychem(R) 5000Item: Hooded Chemical Resistant Coveralls
Closure Type: Zipper/Storm Flap/Hook and LoopSize: 3XL
Fabric Weight: 4.4 oz.Fits Chest Size: 50-1/4" to 53-3/4"
Inseam: 31"Standards: ASTM D1117, D5597, D5034
Ankle Style: with Attached Socks/Boot FlapsCuff Style: With Attached Gloves
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 3XL, Tychem(r) CPF 3, Tan, Ankle Style with Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 50-1/4 to 53-3/4 In., Inseam 31 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D5597, D5034, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.