FLASH SALE!25% OFFTOOLS & MACHINING Enter Code: FLASH27TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Hooded Tychem(R) CPF 3, Gloves, XL, PK6

DUPONT| Zoro #: G0084953| Mfr #: C3185TTNXL000600

$984.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084953 Mfr #: C3185TTNXL000600
Material: Tychem(R) 5000Color Family: Browns
Fabric Weight: 4.4 oz.Seam Style: Sealed
Color: TanItem: Hooded Chemical Resistant Coveralls
Closure Type: Zipper/Storm Flap/Hook and LoopSize: Xl
Fabric Weight: 4.4 oz.Fits Chest Size: 42-3/4" to 46-1/4"
Inseam: 29-1/2"Standards: ASTM D1117, D5597, D5034
Ankle Style: With Attached Socks/Boot FlapsCuff Style: with Attached Gloves
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size XL, Tychem(R) 5000, Tan, Ankle Style With Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 42-3/4 In. to 46-1/4 In., Inseam 29-1/2 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D5597, D5034, Features Elastic Face, Attached Gloves and Boots, Attached Respirator Fit Hood, Package Quantity 6

Product Reviews