Hooded Tychem(R) QC, Elastic, 2XL, PK12

DUPONT| Zoro #: G0085985| Mfr #: QC127SYL2X001200

$101.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085985 Mfr #: QC127SYL2X001200
Color Family: YellowsFabric Weight: 2.5 oz.
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Color: YellowMaterial: Tychem(R) 2000
Closure Type: Zipper/Storm FlapStandards: ASTM D3776, D3786, D1117, D5034
Seam Style: SergedSize: 2XL
Ankle Style: ElasticFits Waist Size: 56"
Fits Chest Size: 44-1/4" to 47-3/4"Inseam: 30"
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 2XL, Tychem(R) 2000, Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 2.5 oz., Standards ASTM D3776, D3786, D1117, D5034, Features Elastic Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.