Hooded Tychem(R) QC, Elastic, 3XL, PK12

DUPONT| Zoro #: G0085994| Mfr #: QC127SYL3X001200

$101.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085994 Mfr #: QC127SYL3X001200
Color Family: YellowsFabric Weight: 2.5 oz.
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Color: yellowMaterial: Tychem(R) 2000
Closure Type: Zipper/Storm FlapStandards: ASTM D3776, D3786, D1117, D5034
Inseam: 31"Seam Style: Serged
Size: 3XLAnkle Style: Elastic
Fits Waist Size: 59"Fits Chest Size: 47-1/4" to 50-3/4"
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 3XL, Tychem(R) 2000, Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 47-1/4 In. to 50-3/4 In., Fits Waist Size 59 In., Inseam 31 In., Fabric Weight 2.5 oz., Standards ASTM D3776, D3786, D1117, D5034, Features Elastic Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.