Hooded Tychem(R) QC, Elastic, M, PK12

DUPONT| Zoro #: G0085951| Mfr #: QC127SYLMD001200

$149.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085951 Mfr #: QC127SYLMD001200
Color Family: YellowsFabric Weight: 2.5 oz.
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Color: yellowMaterial: Tychem(R) 2000
Closure Type: Zipper/Storm FlapStandards: ASTM D3776, D3786, D1117, D5034
Fits Chest Size: 35-1/4" to 38-3/4"Inseam: 27-1/2"
Seam Style: SergedSize: M
Ankle Style: ElasticFits Waist Size: 47"
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size M, Tychem(R) 2000, Yellow, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 35-1/4 In. to 38-3/4 In., Fits Waist Size 47 In., Inseam 27-1/2 In., Fabric Weight 2.5 oz., Standards ASTM D3776, D3786, D1117, D5034, Features Elastic Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.