15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hooded Tychem(R) QC, Socks, 4XL, PK12

DUPONT| Zoro #: G0086125| Mfr #: QC122SYL4X001200

$132.88 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086125 Mfr #: QC122SYL4X001200
Color Family: YellowsFabric Weight: 2.5 oz.
Cuff Style: ElasticItem: Hooded Chemical Resistant Coveralls
Color: YellowMaterial: Tychem(R) 2000
Closure Type: Zipper/Storm FlapStandards: ASTM D1777, D3776, D3786, D1117, D5034
Fits Waist Size: 62-1/2"Fits Chest Size: 50-3/4" to 54-1/4"
Inseam: 32"Seam Style: Serged
Size: 4XLAnkle Style: with Attached Socks
Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 4XL, Tychem(R) 2000, Yellow, Ankle Style With Attached Socks, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 50-3/4 In. to 54-1/4 In., Fits Waist Size 62-1/2 In., Inseam 32 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Features Elastic Wrists and Attached Boots, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.