Hooded Tychem(R) SL, Bound, 2XL, PK12

DUPONT| Zoro #: G0086222| Mfr #: SL127BWH2X001200

$201.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086222 Mfr #: SL127BWH2X001200
Color Family: WhitesSeam Style: Bound
Color: WhiteMaterial: Tychem(R) 4000
Closure Type: Zipper/Storm FlapItem: Hooded Chemical Resistant Coveralls
Size: 2XLFabric Weight: 3.6 oz.
Fits Chest Size: 44-1/4" to 47-3/4"Fits Waist Size: 56"
Inseam: 30"Seam Style: Bound
Ankle Style: ElasticCuff Style: Elastic
Standards: ASTM D1777, D3776, D3786, D5034Country of Origin (subject to change): Multiple

Product Description

Hooded Chemical Resistant Coveralls, Size 2XL, Tychem(R) 4000, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 3.6 oz., Standards ASTM D1777, D3776, D3786, D5034, Features Elastic Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.