Hooded Tyvek(R), Serged, Elastic, 2XL, PK25

DUPONT| Zoro #: G1856163| Mfr #: IC180SWH2X002500

$177.20 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: white
Features: Attached Hood, Elastic Wrists and Ankles
Item: Hooded Disposable Coveralls
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1856163 Mfr #: IC180SWH2X002500
Standards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127Seam Style: Serged
Item: Hooded Disposable CoverallsColor: white
Material: Tyvek(R) Isoclean(R)Fabric Weight: 1.2 oz.
Size: 2XLFits Chest Size: 28-3/4"
Inseam: 29-1/2"Closure Type: zipper
Cuff Style: ElasticColor Family: Whites
Ankle Style: ElasticCountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 2XL, Tyvek(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28-3/4 In., Inseam 29-1/2 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Features Attached Hood, Elastic Wrists and Ankles, Package Quantity 25

Product Reviews