Hooded Tyvek(R), Serged, Elastic, 3XL, PK25

DUPONT| Zoro #: G1911427| Mfr #: IC180SWH3X002500

$227.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1911427 Mfr #: IC180SWH3X002500
Standards: ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127Seam Style: Serged
Item: Hooded Disposable CoverallsColor: White
Material: Tyvek(R)Fabric Weight: 1.2 oz.
Size: 3XLFits Chest Size: 30-1/4"
Inseam: 30-1/2"Closure Type: Zipper
Ankle Style: ElasticCuff Style: Elastic
Color Family: WhitesCountry of Origin (subject to change): China

Product Description

Hooded Disposable Coveralls, Size 3XL, Tyvek(R), White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30-1/4 In., Inseam 30-1/2 In., Fabric Weight 1.2 oz., Standards ASTM D3776, D1777, F2101, D5034, D774, D257, 16 CFR 1610, AATCC TM 127, Features Attached Hood, Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.