JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hooded Tyvek(R), White, Boots, 2XL, PK25

DUPONT| Zoro #: G0085337| Mfr #: TY122SWH2X002500

$184.59 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085337 Mfr #: TY122SWH2X002500
Material: Tyvek(R) 400Closure Type: Zipper
Cuff Style: ElasticSeam Style: Serged
Color Family: WhitesColor: WHITE
Ankle Style: With Attached BootsFabric Weight: 1.2 oz.
Fits Chest Size: 45-1/4" to 48-3/4"Inseam: 30-1/2"
Standards: USDA, FDA, OSHASize: 2XL
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 2XL, Tyvek(R) 400, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45-1/4 In. to 48-3/4 In., Inseam 30-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Attached Skid-Resistant Boot Covers, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.