Hooded Tyvek(R), White, Boots, 2XL, PK6

DUPONT| Zoro #: G0085303| Mfr #: TY122SWH2X0006G1

$39.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085303 Mfr #: TY122SWH2X0006G1
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Elastic
Ankle Style: with Attached BootsColor: White
Material: Tyvek(R) 400Closure Type: Zipper
Item: Hooded Disposable CoverallsFits Chest Size: 45-1/4" to 48-3/4"
Inseam: 30-1/2"Standards: USDA, FDA, OSHA
Size: 2XLCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 2XL, Tyvek(R) 400, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45-1/4 In. to 48-3/4 In., Inseam 30-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Attached Skid-Resistant Boot Covers, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.