JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hooded Tyvek(R), White, Boots, 3XL, PK25

DUPONT| Zoro #: G0085321| Mfr #: TY122SWH3X002500

$160.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085321 Mfr #: TY122SWH3X002500
Seam Style: SergedClosure Type: Zipper
Material: Tyvek(R) 400Color: WHITE
Color Family: WhitesFabric Weight: 1.2 oz.
Cuff Style: ElasticAnkle Style: With Attached Boots
Standards: USDA, FDA, OSHASize: 3XL
Item: Hooded Disposable CoverallsFits Chest Size: 49-1/4" to 52-3/4"
Inseam: 31-1/2"Country of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 31-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Attached Skid-Resistant Boot Covers, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.