Hooded Tyvek(R), White, Boots, 3XL, PK6

DUPONT| Zoro #: G0085312| Mfr #: TY122SWH3X0006G1

$38.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085312 Mfr #: TY122SWH3X0006G1
Cuff Style: ElasticColor: WHITE
Closure Type: ZipperColor Family: Whites
Seam Style: SergedMaterial: Tyvek(R) 400
Fabric Weight: 1.2 oz.Ankle Style: With Attached Boots
Fits Chest Size: 49-1/4" to 52-3/4"Inseam: 31-1/2"
Standards: USDA, FDA, OSHASize: 3XL
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 31-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Attached Skid-Resistant Boot Covers, Package Quantity 6
Save 15%. Sign up for Z-mail.