Hooded Tyvek(R), White, Boots, 4XL, PK25

DUPONT| Zoro #: G0085346| Mfr #: TY122SWH4X002500

$204.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085346 Mfr #: TY122SWH4X002500
Material: Tyvek(R) 400Color: WHITE
Closure Type: ZipperFabric Weight: 1.2 oz.
Ankle Style: With Attached BootsSeam Style: Serged
Color Family: WhitesCuff Style: Elastic
Fits Chest Size: 52-3/4" to 56-1/4"Inseam: 32-1/2"
Standards: USDA, FDA, OSHASize: 4XL
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size 4XL, Tyvek(r), White, Ankle Style with Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 52-3/4 to 56-1/4 In., Inseam 32-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Package Quantity 25
Save 15%. Sign up for Z-mail.