Dupont
Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Large, White, 25 Pack
Mfr # TY122SWHLG002500
Zoro # G0084131
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R) 400
- Fits Chest Size 39 3/4 in to 43 1/4 in
- Closure Type Zipper
- Level of Protection Reduced Spray
- Series Tyvek 400
Explore More Products
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper TY122SWH3X0006G1
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper TY122SWHXL0006G1
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper TY122SWHLG0006G1
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper TY125SWH4X0025NF
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive QC120BYL3X001200
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper QC122SYLLG001200
- DUPONT Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper NG125SWH3X002500
- DUPONT Coveralls, 25 PK, Blue, Tyvek(R) Micro-Clean(R) 2-1-2, Zipper CC252BBU5X00250S
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Zipper RC550TTN4X000100
- KLEENGUARD Large, 24 PK, Blue, MICROFORCE* Barrier SMS Fabric KCC 58513
- KLEENGUARD X-Large, 25 PK, White, SMS-Based Material 48974
- Dupont Disposable Suits & Coveralls