Hooded Tyvek(R), White, Boots, M, PK6

DUPONT| Zoro #: G0084104| Mfr #: TY122SWHMD0006G1

$43.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084104 Mfr #: TY122SWHMD0006G1
Seam Style: SergedClosure Type: Zipper
Fabric Weight: 1.2 oz.Color: WHITE
Color Family: WhitesCuff Style: Elastic
Ankle Style: With Attached BootsMaterial: Tyvek(R) 400
Fits Chest Size: 36-3/4" to 40-1/4"Inseam: 28"
Standards: USDA, FDA, OSHASize: M
Item: Hooded Disposable CoverallsCountry of Origin (subject to change): Multiple

Product Description

Hooded Disposable Coveralls, Size M, Tyvek(R) 400, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 36-3/4 In. to 40-1/4 In., Inseam 28 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Attached Skid-Resistant Boot Covers, Package Quantity 6
Save 15%. Sign up for Z-mail.